Shop All Trolleys
Vestil
300 Lb. Capacity Manual Trolley QIT-03
Mfr # 736QIT03
Zoro # G711768609
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Effortlessly lift and hold items with this Vestil 300 lb. capacity manual trolley. Designed with versatility in mind this trolley can seamlessly adjust to S H W and M type I-beams of various widths. To adjust the width simply use the manual adjusting screw and secure it in place with the locking collar.To ensure smooth movement of the trolley it is equipped with 4 sealed-bearing rollers perfect for long-term use. Safely connect a hoist with the help of a lifting eye that is conveniently situated at the bottom of the trolley. With a 300 lb. capacity this trolley is suitable for items of various sizes.Overall Dimensions:Length: 6 3/4''Width: 11 3/4''Height: 10 1/4''Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Knobby, 375 lb. Load Rating (53CM70)
- DURHAM MFG Steering Trailer, 2000lb, 60in x 30in (5WT-3060-12MR-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-6PO-95)
- YOKE Coupling Link, 3/8 In, 8800 lb, GR 100 (X-015-10)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-2)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-6)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-8)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-4-C)
- VESTIL Manual Trolley - Quick Install (QIT-10)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-8-C)
- BISON LIFTING EQUIPMENT 1/2 Ton Plain Trolley, 2.67'' - 4.96" (PT005)
- Vestil Hoists