Shop All Stationary Lift Tables
Vestil
30" X 60" Electric Hydraulic Lift Table, Load Cap. 3000 lb.
Mfr # EHLT-3060-3-43
Zoro # G1745541
product price: $4,016.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$4,016.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 60-3/8 in
- Overall Height 43"
- Overall Width 30-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-3060-3-43
- Zoro # G1745541
- UPC # 691215017350
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 60-3/8 in |
Overall Height | 43" |
Overall Width | 30-3/8 in |
Details
Load Capacity | 3000 lb. |
Item | Work Platform |
Description
Electric Hydraulic Lift Table,3K,30x60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386C)
- VESTIL Rubber Wheel 10x2.5 1/2" Bearing (WHL-HR-10X2.5-1/2)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 5K PULL CAP (E-TUG-HD-50)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 4-8" (108-1-4/8)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- Vestil Stationary Lift Tables