Shop All Bar & Pipe Cradle Trucks
Vestil
30'' x 48'' Cantilever Cart with 6 Adjustable Arms CANT-3048
Mfr # 736CANT3048
Zoro # G411768688
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736CANT3048
- Zoro # G411768688
- Country of Origin China
- Category Bar & Pipe Cradle Trucks
Description
This Vestil 30'' x 48'' cantilever cart with 6 adjustable arms CANT-3048 provides an ideal storage solution for metal bars rods and similarly long narrow materials. This cart is equipped with 6 arms that can be attached in the level or upward inclined position. Each arm has 24'' of usable length and a hook on the end to contain materials at the front. The bottom pair of arms is positioned at a height of 18 3/4'' while the top pair can be raised to a maximum height of 60 3/4''. Each arm is adjustable in 6'' increments.This cart is constructed of durable steel with a blue powder-coated finish for maximum durability and resistance to scratching chipping and weathering. It has a 10'' high base to keep materials off of the floor with 2 integrated 5 3/8'' x 2'' fork pockets for transporting by a fork truck. This truck features a 400 lb. capacity per level or pair of arms while the unit has a uniform capacity of 2000 lb. The frame of the cart can hold a maximum of 8 arm pairs or 16 arms total additional arms sold separately allowing for the installation of additional levels to utilize the remaining weight capacity. This unit is complete with 4 casters 2 rigid and 2 locking swivel for easy mobility and parking. Assembly is required.Overall Dimensions:Length: 30''Width: 48 1/2''Height: 64 11/16''Capacity: 2000 lb.Arm Dimensions:Length: 24''Height from base: 18 3/4'' - 60 3/4''Capacity per pair 400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons (BC334T)
- DAYTON Chain, 4 Size, 100 ft., 205 lb. (1DKE3)
- ZORO SELECT Guardrail, 6 Ft. L, 3-1/2 Ft. H, Yellow (10K024)
- COTTERMAN 15 ft 8 in Fixed Ladder, Steel, 13 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F13W C1)
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-3060-95)
- ZORO SELECT Bar Cradle Truck, 3000 lb., 34 In. H (BCTE-2824-4K-95)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x48, Brakes (NBP-3048-8MRBK)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-2436-95)
- GREENLEE Cart, Pipe 36745 (36745)
- Vestil Bar & Pipe Cradle Trucks