Shop All Stationary Lift Tables
Vestil
30" X 42" Hydraulic Post Table, Load Cap. 3000 lb.
Mfr # HT-30-3042
Zoro # G5425281
product price: $1,554.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,554.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 42 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-30-3042
- Zoro # G5425281
- UPC # 691215051736
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 42 in |
Overall Width | 30 in |
Details
Load Capacity | 3000 lb. |
Item | Hydraulic Post Table,3K lb.,30 x 42 |
Description
Hydraulic Post Table,3K lb.,30 x 42
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hammerlok Coupling Link, Dual Rated, 732 In, 2700 Lb, 100 Grade, Forged Alloy Steel (667021-2)
- CM Grab Hook, 516 In Trade, 4500 Lb Load, Grade 80, Eye Attachment, Steel Alloy (M205A)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7124-2X9085)
- DAYTON High Test Chain, 1/2 in., 20 ft. L, 9200 lb (34RZ67)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- CABINETIZER Cabinet Lift Drilldrive (1013)
- Vestil Stationary Lift Tables