Shop All Stationary Lift Tables
Vestil
30" X 42" Hydraulic Post Table, Load Cap. 2000 lb.
Mfr # HT-20-3042
Zoro # G5425327
product price: $1,543.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,543.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 42 in
- Overall Width 30 in
- Overall Height 59-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-20-3042
- Zoro # G5425327
- UPC # 691215024211
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 42 in |
Overall Width | 30 in |
Overall Height | 59-1/16" |
Details
Load Capacity | 2000 lb. |
Item | Hydraulic Post Table,2K lb.,30 x 42 |
Description
Hydraulic Post Table,2K lb.,30 x 42
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 21" EPDM TARP STRAP W/HOOKS, CC8421 (CC8421)
- DAYTON Cable, 3/32 in., 500 ft, 7 x 7, Orange Vinyl (33RG48)
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- WERNER 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7406)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- DAYTON Scissor Lift Table, 660 lb. Cap, 19-3/4"W, 32"L (35KT59)
- Vestil Stationary Lift Tables