Shop All Stationary Lift Tables
Vestil
30" x 42" Hydraulic Post Table, 4000 lb Capacity
Mfr # HT-40-3042
Zoro # G903527526
product price: $2,025.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,025.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Platform Length 42 in
- Overall Width 30
- Width 30
- Features Heavy-duty construction is ideal for industrial work areas. Telescopic posts stabilize loads during use. Units feature two rigid and two swivel casters for easy portability. Patented ergonomic push handle makes pushing the unit safe and easy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-40-3042
- Zoro # G903527526
- UPC # 691215024259
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 42 in |
Overall Width | 30 |
Width | 30 |
Platform Width | 30 in |
Size | 58.6875 x 30 x 41.0625 |
Height | 41.0625 |
Details
Load Capacity | 4000 |
Features | Heavy-duty construction is ideal for industrial work areas. Telescopic posts stabilize loads during use. Units feature two rigid and two swivel casters for easy portability. Patented ergonomic push handle makes pushing the unit safe and easy |
Application | The unit can be of use in a variety of environments from lifting dies and castings to moving machine parts. |
Color | Blue |
Number of Posts | 4 |
Finish | Powder Coat |
Material | Steel |
Description
The Hydraulic post table is built for heavy-duty shop use. This post table is good for many material handling uses including: lifting dies and castings, moving machine parts, positioning welders work, leveling feed material for pump presses, conveyors and press brakes, and similar material handling jobs. The posts are telescoping to help stabilize and support loads during operation. Table includes four casters; two locking swivel with brakes and two rigid. The unit features a two-speed auto shifter for maximum operator convenience and safe platform lowering.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- VESTIL STEEL SAFETY BOLLARD 36"H X 4-1/2" DIA, POWDER-COAT FLUORESCENT YELLOW (BOL-36-4.5-FYL)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18324)
- GEC Mr. Chain Plastic Chain, 1in Link, 100'L, HDPE, Traffic Orange (10013-100)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- Vestil Stationary Lift Tables