Shop All Stationary Lift Tables
Vestil
30" X 36" Hydraulic Post Table, Load Cap. 3000 lb.
Mfr # HT-30-3036
Zoro # G5425290
product price: $1,584.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,584.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 36 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-30-3036
- Zoro # G5425290
- UPC # 691215051729
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 36 in |
Overall Width | 30 in |
Details
Load Capacity | 3000 lb. |
Item | Hydraulic Post Table,3K lb.,30 x 36 |
Description
Hydraulic Post Table,3K lb.,30 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Red, 4-Count (B24R4PK)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (U36)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S3514-SPUS-TLB-121315)
- COFFING HOISTS Limit Switch Block (815J1)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- DAYTON Scissor Lift Table, 3000 lb Load Capacity (60NH56)
- Vestil Lifting Tables