Shop All Stationary Lift Tables
Vestil
30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb.
Mfr # HT-20-3036A-AIR
Zoro # G7459999
product price: $1,632.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,632.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 36 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-20-3036A-AIR
- Zoro # G7459999
- UPC # 691215088732
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 36 in |
Overall Width | 30 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Hydraulic Air Post Table,2K,lb.30x36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Rescue Rope, Nylon/Polyester, Orange (R074AA20)
- COLSON 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (110PM05228S)
- NELSON SHIMS 12PK 8 Composite Shim (WC8/12/32/78HN)
- CC APEX Caster Wheel, CC Apex, 5", 450 lb. (CDP-Z-56)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- Vestil Stationary Lift Tables