Shop All Transport Drums
This Product is Discontinued
Vestil
30 Gal Fiber Drum, 150 lb Capacity (Discontinued)
Mfr # FD-30
Zoro # G203509666
Free Shipping & Returns
This Product is Discontinued
Key Features
- Primary Drum Material Fiber
- Width 19
- Length 19
- Depth 19
- Load Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FD-30
- Zoro # G203509666
- UPC # 691215087155
- Country of Origin United States
- Category Transport Drums
Dimensions
Width | 19 |
Length | 19 |
Depth | 19 |
Outside Dia. | 18.75 in |
Size | 19 x 19 x 27.25 |
Overall Height | 27.25 |
Height | 27.25 |
Overall Length | 19 |
Overall Width | 19 |
Details
Primary Drum Material | Fiber |
Load Capacity | 30 gal |
Features | Lightweight cost effective design provides an alternative to steel drums. Fiber construction works with dry or solid materials. Top & bottom steel chime reinforces drum shape and secures contents. Side lever lock & steel lid cover protect drum contents |
Weight | 12 |
Material | Fiber |
Color | Brown |
Drum Capacity | 30 gal |
For Use With | Open Head Fiber Drums are a great choice for storage and shipping of dry or solid materials. |
Description
A lightweight and cost effective alternative to steel drums. The open head fiber drum is a great choice for storage and shipping of dry or solid materials. A steel chime reinforces the top and bottom to keep drum shape and secure contents. Lock rim side lever lock with steel lid cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.