Shop All Drum Dollies & Caddies
Vestil
3 Tier Drum Dolly with Handle 1.2k
Mfr # DRUM-TRI-C-HDL
Zoro # G205444187
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 27.875"
- Material Steel
- Color Silver
- Load Capacity 1200 lb
- Wheel Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-TRI-C-HDL
- Zoro # G205444187
- UPC # 691215329231
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Width | 27.875" |
Wheel Diameter | 3" |
Platform Length | 27.875" |
Length | 28 in |
Width | 27.875 |
Height | 36 in |
Inside Diameter | 19-3/16" |
Outside Diameter | 27-7/8" |
Details
Material | Steel |
Color | Silver |
Load Capacity | 1200 lb |
Assembled | No |
Features | Solid construction offers long lasting rugged use |
Weight | 35 |
Color/Finish | Silver |
Includes | Handle |
For Use With | Unique multi-purpose design can be used in many drum applications |
Application | This multi-purpose drum dolly has a high polished bright zinc finish for corrosion resistance. |
Description
This multi-purpose drum dolly has a high polished bright zinc finish for corrosion resistance. Dolly comes with a handle that lets the user steer and move the unit to the desired location with ease. Casters allows the unit to roll smoothly across a variety of surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF103)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702072CF)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-20)
- PEERLESS CHAIN 9/32-5/16 G80 SW SELF-LOCK HK, 8499280 (8499280)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- VESTIL DRUM DOLLY LD POLY BLACK 30 GALLON (DRUM-DP-LD-30-BK)
- VESTIL Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow (DCR-205-15)
- VESTIL DRUM DOLLY LD POLY BLUE 55 GALLON (DRUM-DP-LD-55-BU)
- VESTIL Gray Multi-Level Plastic Drum Dolly 600 lb Hard Rubber Casters (DRUM-PDD)
- VESTIL Multipurpse Quad Drum Dolly 1.2k (DRUM-QUAD-C-HDL)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- Vestil Hand Trucks & Dollies