Shop All Step Stools
Vestil
3 Step Yellow Welded Aluminum Step Stand 500 lb. Capacity
Mfr # SSA-3-Y
Zoro # G4981195
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 22.8125 in
- Color Yellow
- Material Aluminum
- Number of Steps 3
- Overall Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SSA-3-Y
- Zoro # G4981195
- UPC # 691215113496
- Country of Origin United States
- Category Step Stools
Dimensions
Bottom Width | 22.8125 in |
Overall Height | 30 |
Step Depth | 10 in |
Details
Item | Aluminum Step Stand,3 Step,Welded |
Color | Yellow |
Material | Aluminum |
Number of Steps | 3 |
Net Weight | 22 |
Finish | Powder Coated |
Rung/Step Spacing | 10 in |
Description
Aluminum Step Stand,3 Step,Welded
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Lift & Tile Cart With Sequence Select 400 lb 30 x 19.5 (CART-400-LT)
- LOCOLOC Aluminum Sleeve, Fit 5/32" Cable, PK115 (SL1-5)
- KINEDYNE Winch Bar w/Knurled Handle (37030GRA)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- VESTIL Knock-Down Aluminum Step Stand (SSA-3-KD)
- VESTIL Stainless Steel Adjustable Stand 24:"W x 24"L (AHW-H-2424-SS)
- VESTIL Polyethylene 1 Step Step Stool WT (VST-1-WT)
- VESTIL Adjustable Steel Stand 6-3/4" to 8-3/4" Height 19"W x 48"L (AHT-L-1948)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 36 (AHT-L-2436)
- VESTIL STEP POLY NESTABLE 1 YL PORTABILITY RETROFIT (SPN-1-PO-RF)
- VESTIL Portable Aluminum Load Lifter, 200 lb. (PALL-200)
- Vestil Ladders