Shop All Step Stools
This Product is Discontinued
Vestil
3 Step Yellow Polyethylene Nestable with Hand and Back Rails (Discontinued)
Mfr # SPN-3-YL-HR-BR
Zoro # G7823978
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bottom Width 25 in
- Color Yellow
- Material Polyethylene
- Number of Steps 3
- Net Weight 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPN-3-YL-HR-BR
- Zoro # G7823978
- UPC # 691215321983
- Country of Origin United States
- Category Step Stools
Dimensions
Bottom Width | 25 in |
Overall Height | 68.25 |
Ladder Height | 68.25 |
Height (In.) | 68.25 |
Step Depth | 10.875 in |
Width (In.) | 25 |
Overall Width | 25 |
Length | 42 |
Size | 42 x 25 x 68.25 |
Overall Length | 42 |
Details
Color | Yellow |
Material | Polyethylene |
Number of Steps | 3 |
Net Weight | 70 |
Rung/Step Spacing | 10.5 in |
Features | Anti-slip step surface. Low density polyethylene construction. Lightweight for simple handling. Colored yellow for added safety and awareness |
Description
A poly step stool is a great asset for on the go or in a permanent setting. A lightweight design with front and side cutout handles, allow the user to easily transfer the stool to a preferred spot. The taped step surfaces ensure safe footing while traversing up and down the steps. Side and back hand rails give the user stability while climbing up and down the steps. Steps can be nested to minimize footprint when not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.