Shop All Crossover Ladders
Vestil
3 Step Galvanized Steel Cross-Over Ladder 78"x72.15" 500lb Capacity
Mfr # COL-3-26-33-HDG
Zoro # G7761687
product price: $1,664.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,664.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 3
- Climbing Angle 58 ?
- Step Depth 7 in
- Platform Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # COL-3-26-33-HDG
- Zoro # G7761687
- UPC # 691215324984
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Step Depth | 7 in |
Platform Length | 48 in |
Step Width | 23.5 in |
Overall Height | 72.875 |
Overall Length | 78.5 |
Platform Width | 23.5 in |
Size | 78.5 x 29.25 x 72.875 |
Overall Width | 29.25 |
Length | 78.5 |
Width | 29.25 |
Details
Material | Steel |
Number of Steps | 3 |
Climbing Angle | 58 ? |
Color | Silver |
Finish | Galvanized |
Features | Meets OSHA 29 CFR 1910.24 and ANSI A14.7 standards. Serrated steps for extra grip and safety. 100% Welded steel construction offers rugged long lasting use. Ground legs include rubber feet for safety and stability |
Weight | 315 |
Description
The Cross-Over Ladder mounts where you need permanent access at crossover points. The upper platform features removable two sided handrail with mid-rail and fixed toeboards to prevent objects from rolling off. Serrated steps for extra grip and safety. Ground legs include floor mounting pads. Unit must be anchored to the floor. Cross-Over Ladder is all welded steel construction but can be knocked-down for storage and shipping. Hot Dip Galvanized finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Switch (87-12894)
- LITTLE GIANT Hand Truck, Continuous Handle, Flat-Free (T-200-10FF)
- US CARGO CONTROL 2" x 12' Black Ratchet Strap w/ Black Flat Hook (5012FH-BLK)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50101GR-B)
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- VESTIL 6 Step Cross-Over Ladder 58"H x 38"W Yellow Powder Coat Steel (COL-6-56-33)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- Vestil Ladders