Shop All Step Stools
Vestil
3 Step Folding Ladder with Wheels
Mfr # FLAD-3
Zoro # G503523010
product price: $192.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$192.99
Free 30-Day Returns
Key Features
- ANSI Type I
- Bottom Width 23.75 in
- Color Blue
- Material Carbon Steel
- Number of Steps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FLAD-3
- Zoro # G503523010
- UPC # 691215070775
- Country of Origin China
- Category Step Stools
Dimensions
Bottom Width | 23.75 in |
Overall Height | 51.9375 |
Top Step Height | 30.25 in |
Width (In.) | 23.75 |
Overall Length | 26.5 |
Overall Width | 23.75 |
Step Width | 16.125 in |
Ladder Height | 51.9375 |
Height (In.) | 51.9375 |
Step Depth | 7 in |
Length | 26.5 |
Size | 26.5 x 23.75 x 51.9375 |
Details
ANSI Type | I |
Color | Blue |
Material | Carbon Steel |
Number of Steps | 3 |
Features | Locking foldable design saves on storage space when not needed. Perforated steps provide a non-slip surface. Tilt back ladder design on wheels provides easy portability. Complies with ANSI 14.7 and OSHA 1910.29 specifications |
Rung/Step Spacing | 9.625 in |
Net Weight | 37 |
Description
The folding ladder with wheels has a locking foldable design that saves on storage space when ladder is not in use. Ladder folds after unlocking spring-loaded detent pin. Once unit is folded, tilt back on wheels for easy portability. Ladder is carbon steel. The steps are perforated to provide a non-slip surface.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 5 to 6 ft. Opening W (SECO 665)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC232072)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (493W79)
- VESTIL 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Yellow (SSA-1W-Y)
- VESTIL Aluminum Step Stand, 2 Step, Welded (SSA-2W)
- VESTIL Polyethylene 1 Step Step Stool WT (VST-1-WT)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 19 x 36 (AHT-L-1936)
- VESTIL 3 Step Yellow Welded Aluminum Step Stand 500 lb. Capacity (SSA-3-Y)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448)
- CRAMER Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy (CRA100163)
- Vestil Step Stools