Shop All Crossover Ladders
Vestil
3 Step Cross-Over Ladder 28"H x 26"W Yellow Powder Coat Steel
Mfr # COL-3-26-23
Zoro # G1741350
product price: $1,307.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,307.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 3
- Climbing Angle 58 ?
- Color Yellow
- Step Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # COL-3-26-23
- Zoro # G1741350
- UPC # 691215011310
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Step Depth | 7 in |
Overall Height | 72.875 |
Step Width | 23.5 in |
Overall Width | 29.25 |
Length | 66.5 |
Overall Length | 66.5 |
Size | 66.5 x 29.25 x 72.875 |
Width | 29.25 |
Platform Width | 23.5 in |
Platform Length | 36 in |
Details
Material | Steel |
Number of Steps | 3 |
Climbing Angle | 58 ? |
Item | Cross-Over Ladder,3 Step,28 H,26 W |
Color | Yellow |
Finish | Powder Coated |
Weight | 282 |
Features | Meets OSHA 29 CFR 1910.24 and ANSI A14.7 standards. Serrated steps for extra grip and safety. 100% Welded steel construction offers rugged long lasting use. Ground legs include rubber feet for safety and stability |
Description
Cross-Over Ladder,3 Step,28 H,26 W
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Loading Roller (D229E)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE1604DFX10)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-SB-001)
- REGISTRY Airport Luggage Trolley (GS7-250)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS36A3C1P3)
- Vestil Ladders