Shop All Drum Dollies & Caddies
Vestil
28" Over Pack Drum Dolly 900lb.
Mfr # DRUM-SP-28-9-H
Zoro # G505445723
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 28.375"
- Material Steel
- Color Blue
- Load Capacity 900 lb
- Wheel Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-SP-28-9-H
- Zoro # G505445723
- UPC # 691215015660
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Width | 28.375" |
Wheel Diameter | 3" |
Platform Length | 28.375" |
Height | 6 in |
Width | 28.375 |
Length | 29 in |
Inside Diameter | 28" |
Outside Diameter | 28-3/8" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 900 lb |
Assembled | Yes |
Features | Design holds drum spill containers for maximum efficiency |
Includes | Dolly rolls smoothly on swivel casters. Steel construction. |
Color/Finish | Blue |
Weight | 31 |
For Use With | Designed to hold drum spill containers. |
Application | Transport the over pack drum container unit with this over pack drum dolly. |
Description
Transport the over pack drum container unit with this over pack drum dolly. Designed to hold drum spill containers. Dolly rolls smoothly on swivel casters. Steel construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Gray (2MJY6)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- STARKE ElectroTrack 40 Amp Single Collector (SET-90066)
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- VESTIL DRUM DOLLY LD POLY BLUE 55 GALLON (DRUM-DP-LD-55-BU)
- VESTIL Steel Heavy Duty Mobile Drum Dolly, 24.5" x 24.5" x 8", 2000 lb Capacity, Blue (DRUM-HD)
- VESTIL Silver Drum Dolly Round With Handle 1000 lb Hard Rubber Casters (DRUM-DRH-HR)
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- VESTIL Multi Purpose Tilting Drum Dolly (DRUM-QUAD-H-TLT)
- WESCO D8-HR 85 Gallon Drum Dolly, D8-HR (240089)
- Vestil Hand Trucks & Dollies