Shop All Pallet Lifters & Tilters
This Product is Discontinued
Vestil
27"W x 48"L Ac Powered High Lift Truck, Load Cap. 2500 lb. (Discontinued)
Mfr # HIPM-2748-AC
Zoro # G7459895
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 65-15/16"
- Overall Width 32"
- Load Capacity 2500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HIPM-2748-AC
- Zoro # G7459895
- UPC # 691215129633
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 65-15/16" |
Overall Width | 32" |
Details
Load Capacity | 2500 lb. |
Item | Pallet Lifters & Tilters |
Description
High Lift Truck,Ac Powered,27Wx48L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.