Shop All Ratchet Tie Downs
Vestil
27' Yellow Polyester Ratcheting Cargo Strap with Rod Hook STRAP-27-RH
Mfr # 736STRAP27RH
Zoro # G411591095
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736STRAP27RH
- Zoro # G411591095
- Country of Origin China
- Category Ratchet Tie Downs
Description
Keep your cargo safe and secure with this Vestil 27' yellow polyester ratcheting cargo strap with rod hook STRAP-27-RH! This handy cargo strap protects your load from damage by preventing it from slipping or shifting during transport. It is constructed of durable polyester webbing and it features a 3325 lb. working load capacity to securely grip heavy loads. Plus it has a tough 6800 lb. breaking strength to ensure it remains secure and intact.This strap measures 27' in length when fully extended ensuring ample space to wrap around cargo. For easy application it features a spring-loaded e-track to allow for quick one-handed connection. It also includes a ratchet buckle with a rod hook to quickly and easily tighten or release the strap. Durable and easy to use this tough strap is a reliable solution for securing your important cargo.Overall Dimensions:Length: 27'Width: 2''Thickness: 1/4''Working Load Capacity: 3325 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4" Caster Set 4Pc For Jobox And Jobsite Products, Sold As 1 Set (BK7-DGV-BU3)
- STREN-FLEX Chain Sling, 1 Chain, 3 ft L, SOG Sling (SF0903G10SOG)
- METALTECH Guard Rail, 69-1/2inLx30inWx41-1/2inH (I-CISGRJP)
- CAMPBELL CHAIN & FITTINGS #9 Alloy Latched Swivel Hoist Hook, 7 Ton PL, Forged Alloy, Painted Orange (3952915PL)
- VESTIL CARGO BAR HOOPS GALVANIZE CL-SERIES 1.5 (CH-3)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- PIT-PAL PRODUCTS Pit-Pal Products PIT222 8 x 3 in. Tie Down Hangers Set (PIT222)
- EVEREST 1.5"x15Ft 1100 LBS WORKING LOAD LIMIT REFLECTIVE RATCHET TIE DOWN 2PK (E25151)
- DC CARGO 2in X 27' Ratchet Strap Flatbed Trailer Cargo Tie-down W/ Flat Hooks, 2PK (227YRSFH-2)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk (60101)
- US CARGO CONTROL 3/8" x 400' Transport Chain Drum Grade 70 (DRUM38)
- Vestil Ratchet Tie Downs