Shop All Ratchet Tie Downs
Vestil
27' Yellow Polyester Ratcheting Cargo Strap with Flat Hook STRAP-27-FH
Mfr # 736STRAP27FH
Zoro # G211519954
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736STRAP27FH
- Zoro # G211519954
- Country of Origin China
- Category Ratchet Tie Downs
Description
Keep your cargo safe and secure with this Vestil 27' yellow polyester ratcheting cargo strap with flat hook STRAP-27-FH! This handy cargo strap protects your load from damage by preventing it from slipping or shifting during transport. It is constructed of durable polyester webbing and it features a 3325 lb. working load capacity to securely grip heavy loads.This strap measures 27' in length when fully extended ensuring ample space to wrap around cargo. For easy application it features a spring-loaded e-track to allow for quick one-handed connection. It also includes a ratchet buckle with a flat hook to quickly and easily tighten or release the strap. Durable and easy to use this tough strap is a reliable solution for securing your important cargo.Overall Dimensions:Length: 27'Width: 2''Thickness: 1/4''Working Load Capacity: 3325 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV59)
- ZORO SELECT Steel Wheel 6 In. (MH6FVJ302G)
- DAYTON Sling, Wire Rope 8 ft. (1DNE3)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- VESTIL CARGO BAR HOOPS GALVANIZE CL-SERIES 1.5 (CH-3)
- ERICKSON 3"X30Ft 10,000 lb "The Multiplier" Ratchet Strap w/ Flat Hks Bulk (58520)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 12 ft. (84015)
- STANLEY 1 X 12' X 1,500# Ratchet Strap / 4Pk, 4PK (S10004-12)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60505X20)
- US CARGO CONTROL 2" x 10' Green Heavy Duty Endless Ratchet Strap (5410FE-GRN)
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Double J Hook (5027WH-RED)
- Vestil Ratchet Tie Downs