Shop All Pallet Lifters & Tilters
Vestil
26.75" x 45", Tote Lift Hand Pump, Load Cap. 2000 lb.
Mfr # L-270-HD-SS
Zoro # G5581628
product price: $5,019.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$5,019.99
Free 30-Day Returns
Key Features
- Overall Width 26-3/4"
- Material Stainless Steel
- Color Silver
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # L-270-HD-SS
- Zoro # G5581628
- UPC # 691215025058
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Width | 26-3/4" |
Platform Length | 60" |
Details
Material | Stainless Steel |
Color | Silver |
Load Capacity | 2000 lb |
Item | Tote Lift Hand Pump,SS,2K,26.75 x 45 |
Assembled | Yes |
Description
Tote Lift Hand Pump,SS,2K,26.75 x 45
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Face Molded, Rubber Bumper, 2x18x8 (B-818-SF)
- VESTIL Yellow Drum Truck Cradle With Poly-on-Poly Wheels 1000 lb Capacity (RDBT-PO)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in, 200 lb, C (1UHZ1)
- CUSHMAN Fuel Pump (602061)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- Vestil Pallet Jacks & Pallet Tilters