Shop All Turntables
Vestil
250 lb. Capacity Clockwise Powered Turntable
Mfr # PT-250
Zoro # G5437111
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250
- Height 6.0625 in
- Color Blue
- Finish Zinc Plated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PT-250
- Zoro # G5437111
- UPC # 691215031899
- Country of Origin United States
- Category Turntables
Dimensions
Height | 6.0625 in |
Details
Item | Clockwise Powered Turntable,250 lb. |
Load Capacity | 250 |
Color | Blue |
Finish | Zinc Plated |
Material | Steel |
Product Type | Clockwise Powered Turntable,250 lb. |
Description
Clockwise Powered Turntable,250 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Gray (EEF-2-903ME-12)
- NEXEL Stainless Steel Utility Cart, 3 Shelves, 36x24x38 (184289)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- TENNSCO Supports, Front To Back, Med. Gray (VDRS-1216)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-6)
- VESTIL Pallet Trk Thin Spin Carousel, 60" (LP-4000T)
- VESTIL Manual Carousel, 2000 lb. Capacity, 30" (CA-30-2)
- VESTIL Turret Bearing, 24" (PTB-24)
- VESTIL STAND ALONE POWERED CAROUSEL (STPC-WH)
- VESTIL Manual Carousel, 2000 lb., 40" dia. (CA-40-2)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W557)
- Vestil Lifting Tables