Shop All Stepladders
Vestil
2.5 ft Perforated Steel Stepladder W/ Casters
Mfr # LAD-DD-P-32-3-P
Zoro # G4984640
product price: $778.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Material Perforated Steel
- Number of Steps 3
- Bottom Width 32 3/4 in
- Net Weight 132 lbs.
- Step Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-DD-P-32-3-P
- Zoro # G4984640
- UPC # 691215118149
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 2.5 ft |
Bottom Width | 32 3/4 in |
Step Depth | 7 in |
Details
Item | Stepladder W/ Casters |
Material | Perforated Steel |
Stepladder Item | Double Side Portable Stepladder |
Number of Steps | 3 |
Net Weight | 132 lbs. |
Color | Yellow |
Description
Double Side Portable,3 Step,Perforated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Foundry Hook, 9/32 in., 1300 lb., Weld On (FSA075)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DJZ9)
- OTC Load Rotor Sling (1806A)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386-A)
- TIVOLI 9 ft Aluminum Platform Stepladder (PROP12/9)
- DEWALT 4 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-04)
- TIVOLI 3 ft Aluminum Platform Stepladder (PROP6/3)
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (L6204)
- WERNER 11 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6208)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (OBEL08)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7403)
- Vestil Ladders