Shop All Stepladders
Vestil
2.5 ft Perforated Steel Stepladder
Mfr # LAD-DD-26-3-P
Zoro # G4984887
product price: $583.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$583.99
Free 30-Day Returns
Key Features
- Material Perforated Steel
- Number of Steps 3
- Base Spread 26 1/16 in
- Net Weight 110 lbs.
- Step Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-DD-26-3-P
- Zoro # G4984887
- UPC # 691215115858
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 2.5 ft |
Step Depth | 7 in |
Details
Item | Stepladder |
Material | Perforated Steel |
Stepladder Item | Double Side Portable Stepladder |
Number of Steps | 3 |
Base Spread | 26 1/16 in |
Net Weight | 110 lbs. |
Color | Blue |
Description
Double Side der,3 Step,Perforated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KGR17)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A6E12B4W5C1P3)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V23)
- US CARGO CONTROL 4" x 40' Red Ratchet Strap w/ Flat Hooks (8540FH-RED)
- BAUER LADDER 10 ft. Fiberglass Stepladder, 375 lbs. Capacity (35110)
- XTEND + CLIMB Platform Stepladder (CDM4)
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- WERNER Ladder (PD7312-4C)
- WERNER 16 ft. Aluminum Stepladder (416)
- LOUISVILLE LADDER Ladder Ia Fbrgls Crs-Step 12ft (FXS1512)
- BAUER LADDER 8 ft. Aluminum Stepladder, 375 lbs. Capacity (20408)
- Vestil Ladders