Shop All Stepladders
Vestil
2.5 ft Grip Strut Steel Stepladder W/ Casters
Mfr # LAD-DD-P-32-3-G
Zoro # G4984659
product price: $795.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$795.99
Free 30-Day Returns
Key Features
- Material Grip Strut Steel
- Number of Steps 3
- Bottom Width 32 3/4 in
- Net Weight 132 lbs.
- Step Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-DD-P-32-3-G
- Zoro # G4984659
- UPC # 691215118132
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 2.5 ft |
Bottom Width | 32 3/4 in |
Step Depth | 7 in |
Details
Item | Stepladder W/ Casters |
Material | Grip Strut Steel |
Stepladder Item | Double Side Portable Stepladder |
Number of Steps | 3 |
Net Weight | 132 lbs. |
Color | Yellow |
Description
Double Side Portable,3 Step,Grip Strut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF (KG22 AB1)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb, Thread Size: 1/2"-13 (32J880)
- MODERN EQUIPMENT MECO 55 Gallon Triangular Drum Dolly Polyolefin Casters - T3P (T3P)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-15)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 300 lb Cap (15394-001)
- BAUER LADDER 4 ft. Fiberglass Stepladder, 375 lbs. Capacity (35104)
- LOUISVILLE LADDER Ladder Ia Fbrgls Crs-Step 10ft (FXS1510)
- SAFETY STEP Safety Step XLA-09C-G Adjustable Folding Safety Step - 16" x 24" (XLA-09C-G)
- XTEND + CLIMB Platform Stepladder (CDM2)
- BAUER LADDER 14 ft Fiberglass Stepladder (35214)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- Vestil Stepladders