Shop All Stepladders
Vestil
2.5 ft Grip Strut Steel Stepladder W/ Casters
Mfr # LAD-DD-P-26-3-G
Zoro # G4984710
product price: $690.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$690.99
Free 30-Day Returns
Key Features
- Material Grip Strut Steel
- Number of Steps 3
- Bottom Width 26 1/16 in
- Net Weight 100 lbs.
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-DD-P-26-3-G
- Zoro # G4984710
- UPC # 691215118071
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 2.5 ft |
Bottom Width | 26 1/16 in |
Step Depth | 7 in |
Details
Item | Stepladder W/ Casters |
Material | Grip Strut Steel |
Stepladder Item | Double Side Portable Stepladder |
Number of Steps | 3 |
Net Weight | 100 lbs. |
Color | Yellow |
Description
Double Side Portable,3 Step,Grip Strut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- ZORO SELECT Fork Extensions, 90in.L x 5inW, Strap, PK2 (35LU38)
- BROK Wheel Chock 2 Pk In Pdq (15923)
- TANIS Metal Back Strip Brush, 48 In L, 1 In Trim (MB760248)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6208)
- LITTLE GIANT LADDERS 8 to 15 ft Aluminum Telescoping Stepladder, 300 lb Capacity (10109)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (6310)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (FS1512)
- WERNER 6 ft Aluminum Twin Stepladder, 300 lb Capacity (T376)
- WERNER 10 ft Aluminum Twin Stepladder, 300 lb Capacity (T310)
- Vestil Ladders