Shop All Stepladders
Vestil
2.5 ft Grip Strut Steel Stepladder W/ Casters
Mfr # LAD-DD-P-18-3-G
Zoro # G4984771
product price: $706.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$706.99
Free 30-Day Returns
Key Features
- Material Grip Strut Steel
- Number of Steps 3
- Bottom Width 19 5/16 in
- Net Weight 100 lbs.
- Step Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-DD-P-18-3-G
- Zoro # G4984771
- UPC # 691215118019
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 2.5 ft |
Bottom Width | 19 5/16 in |
Step Depth | 7 in |
Details
Item | Stepladder W/ Casters |
Material | Grip Strut Steel |
Stepladder Item | Double Side Portable Stepladder |
Number of Steps | 3 |
Net Weight | 100 lbs. |
Color | Yellow |
Description
Double Side Portable,3 Step,Grip Strut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby S-2130 S/C Carbon Shackle BTA 1", 8-1/2T WLL (1019560)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 23 ft (10126AS)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1500 lb (21VG50)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H (ED236P600GP)
- COSCO Tri-Step Ldr Pltfrm 225# (11-744-CBW2)
- TIVOLI 9 ft Aluminum Platform Stepladder (PROP12/9)
- WERNER 6 ft Aluminum Stepladder, 300 lb Capacity (376)
- DEWALT 8 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-08)
- BAUER LADDER 12 ft Fiberglass Stepladder (35412)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-243)
- DEWALT 8 ft Aluminum Stepladder, 300 lb Capacity (DXL2010-08)
- Vestil Ladders