Shop All Stepladders
Vestil
2.5 ft Grip Strut Steel Stepladder
Mfr # LAD-DD-32-3-G
Zoro # G4984835
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Key Features
- Material Grip Strut Steel
- Number of Steps 3
- Bottom Width 32 3/4 in
- Net Weight 126 lbs.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LAD-DD-32-3-G
- Zoro # G4984835
- UPC # 691215115957
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 2.5 ft |
Bottom Width | 32 3/4 in |
Step Depth | 7 in |
Details
Item | Stepladder |
Material | Grip Strut Steel |
Stepladder Item | Double Side Portable Stepladder |
Number of Steps | 3 |
Net Weight | 126 lbs. |
Color | Blue |
Description
Double Side der,3 Step,Grip Strut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 24,640 lb.Load Cap. (7104489)
- RWM Phenolic Wheel, 8x2" (DUR-0820-08)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 6' - 1-ply (EE1-902-06-T3)
- CAMCO TANDEM WHEEL CHOCK, YELLOW (44435)
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 375 lb Cap (15406-001)
- BAUER LADDER 14 ft Aluminum Stepladder (20114)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FXS1406HD)
- BAUER LADDER 2 ft Fiberglass Stepladder (35002)
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P7410)
- WERNER 14 ft. Fiberglass Twin Stepladder (T7414)
- Vestil Ladders