Shop All Dock Bumpers
Vestil
24x2 Extruded Rubber Fender Bumper
Mfr # M-2-24
Zoro # G703523001
Sold in multiples of 2 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.75
- Overall Length 24
- Overall Width 2
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # M-2-24
- Zoro # G703523001
- UPC # 691215028066
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 1.75 |
Overall Length | 24 |
Overall Width | 2 |
Bumper Width | 2 |
Bumper Height | 1.75 |
Mounting Hole Dia. | 1/2 in |
Length | 24 |
Depth | 24 |
Details
Material | Rubber |
Color | Black |
Features | Extruded bumper protects against heavy impact and damaging results of semi-trailers and trucks. Half-oval shape allows for effective fendering action over a wide radius. Made of all weather and abrasion resistant rubber for long lasting use. One piece construction for quick and easy installation |
Weight | 3 |
Description
The Extruded bumper protects against heavy impact and damaging results of semi-trailers and trucks. This bumper is made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. The unit comes with one washer per hole. The installation hardware is not included, but it is available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60090015)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG461700BLA)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 5"-8"H (AHW-L-2460)
- ZORO SELECT Lag Bolts, Silver, 6" L, PK4 (GNR91500-4)
- VESTIL Trailer/Crane Bumper, PR (TB-20-2)
- VESTIL 24x4 Extruded Rubber Fender Bumper (M-4-24)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 18" LONG (M-ET-2-18)
- VESTIL Laminated Dock Bumper, 20H x 11W x 6L (V-1120-6)
- VESTIL 6 In. Projection Laminated Dock Bumper (V-1136-6)
- VESTIL Extruded Rubber Fender Bumper, 18 x 6 x 6 (M-6-18)
- ZORO SELECT Dock Bumper, 12x5-1/4x20 In. (22NT69)
- Vestil Dock Bumpers