Shop All Stationary Lift Tables
Vestil
24" X 48" Yellow Lift Table, Load Cap. 4000 lb., 460V
Mfr # UNI-2448-4-YEL-460-3
Zoro # G1751500
product price: $3,205.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,205.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-2448-4-YEL-460-3
- Zoro # G1751500
- UPC # 691215221931
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 24 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,24x48,Yellow,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Serengeti Lion Cubs, Yellow, Laminate Step Stool (10-SL)
- AMERICAN FORGE & FOUNDRY Drum Cradles (8656)
- MACHINING & WELDING BY OLSEN, INC. M&W 9/32" Grade 100 Plate Hook - 4300 Lb. Capacity (11721)
- MIDWEST FASTENER 2 Ton Zinc Plated Steel Safety Slip Hooks with Eyes (54658)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- Vestil Lifting Tables