Shop All Stationary Lift Tables
Vestil
24" X 48" Yellow Lift Table, Load Cap. 4000 lb., 230V
Mfr # UNI-2448-4-YEL-230-3
Zoro # G1751318
product price: $3,481.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,481.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-2448-4-YEL-230-3
- Zoro # G1751318
- UPC # 691215221924
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 24 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,24x48,Yellow,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Material Handling Cart, Green (N1017261-GREEN)
- DAYTON T-Bolts (MH29PH1703G)
- PAKE HANDLING TOOLS Machinery Mover, 9900 lb. Cap, Steel Wheel, Set of 2 (PAKFM06)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Gray (2MJX6)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- Vestil Lifting Tables