Shop All Stationary Lift Tables
Vestil
24" X 48" Yellow Lift Table, Load Cap. 4000 lb., 208V
Mfr # UNI-2448-4-YEL-208-3
Zoro # G1751607
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,297.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # UNI-2448-4-YEL-208-3
- Zoro # G1751607
- UPC # 691215223799
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 24 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,24x48,Yellow,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Kit for MP-8C (2LEE6)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 8" x 2" Solid Rubber Wheel - Axle Size 5/8" (SL08-58)
- TRI-ARC 6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0107-Y)
- PEERLESS S Hook, 3/8 in., 425 lb., Weld On (SHA0375)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- Vestil Stationary Lift Tables