Shop All Stationary Lift Tables
Vestil
24" X 48" Yellow Lift Table, Load Cap. 2000 lb., 460V
Mfr # UNI-2448-2-YEL-460-3
Zoro # G1751491
product price: $2,942.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,942.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-2448-2-YEL-460-3
- Zoro # G1751491
- UPC # 691215221894
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,24x48,Yellow,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114041)
- WERNER Multipurpose Ladder, Fiberglass, 375 lb Load Capacity (7808)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Gray (435X69)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Yellow (464Y)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- PAKE HANDLING TOOLS Post Lift Table, 2000 Lb. Cap., 36x24 Platform, 34 to 52 Lift Range (PAKMP2052)
- Vestil Lifting Tables