Shop All Stationary Lift Tables
Vestil
24" X 48" Yellow Lift Table, Load Cap. 2000 lb., 230V
Mfr # UNI-2448-2-YEL-230-3
Zoro # G1751388
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,033.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # UNI-2448-2-YEL-230-3
- Zoro # G1751388
- UPC # 691215221887
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,24x48,Yellow,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 125 lb. Load, 7/16" Stem Dia. (413X06)
- ROADPRO Winch Bar, 36", Chrome Finish (RPWB-1)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB406072)
- LOOS Wire Rope Sleeve, 1/8 In, 304 SS (SL11-4)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 4400 LBS. CAP. (ELF44-48X48)
- Vestil Lifting Tables