Shop All Stationary Lift Tables
Vestil
24" X 48" Yellow Lift Table, Load Cap. 2000 lb., 230V
Mfr # UNI-2448-2-YEL-230-1
Zoro # G1751449
product price: $3,192.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,192.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-2448-2-YEL-230-1
- Zoro # G1751449
- UPC # 691215221870
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,24x48,Yellow,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Complete Gear, Rack Replacement (FG7575L8BLA)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10015)
- BLICKLE Kngpn Rigid Cstr, Solid Rubr, 5", 265 lb. (BKRA-VPA 126K)
- JET Scissor Lift Table (SLT-660F)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- POWERMATIC Table, 30", Accu-Fence System (6827036)
- Vestil Lifting Tables