Shop All Stationary Lift Tables
Vestil
24" X 48" Yellow Lift Table, Load Cap. 2000 lb., 208V
Mfr # UNI-2448-2-YEL-208-3
Zoro # G1751327
product price: $3,033.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,033.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-2448-2-YEL-208-3
- Zoro # G1751327
- UPC # 691215223775
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,24x48,Yellow,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- CROSBY Clevis Hook, 7100 lb., Gr 70, Alloy Steel (1027285)
- SUNCAST Service Cart, 39.85"L x 20"W x 38.17"H, Number of Shelves: 3 (RC2040)
- DAYTON Load Chain Hoist (GGS_56925)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- BALLYMORE Scissor Lift Table, 1250 lb. Cap, 47"W. 75"L (PLDPLUS)
- Vestil Lifting Tables