Shop All Stationary Lift Tables
Vestil
24" X 48" Yellow Lift Table, Load Cap. 2000 lb., 115V
Mfr # UNI-2448-2-YEL-115-1
Zoro # G1751360
product price: $3,033.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,033.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-2448-2-YEL-115-1
- Zoro # G1751360
- UPC # 691215221863
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,24x48,Yellow,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, Solid Rubbr, 8", Brake, Load Rating: 660 lb. (LE-POEV 200KA-14-FI-SG)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 36" (T810-P-10SR-G-LU)
- ZORO SELECT Fork Extensions, 90in.L x 6inW, Strap, PK2 (35LU46)
- LITTLE GIANT Platform Truck, Adj Height, 2 shelf, 30x60 (RNB2-3060-6PY-AH)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 2200 LBS. CAP. (ELF22-48X48)
- Vestil Lifting Tables