Shop All Stationary Lift Tables
Vestil
24" X 48" Blue Lift Table, Load Cap. 4000 lb., 230V
Mfr # UNI-2448-4-BLU-230-1
Zoro # G1751281
product price: $3,678.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,678.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-2448-4-BLU-230-1
- Zoro # G1751281
- UPC # 691215222075
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,24x48,Blue,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/4-10in, 100 ft.-lb, 1in (EN33102)
- DURASHELF Leg Post 48 in. (L2048)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-TPUB)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black (TDT-50-MD-BLACK)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- Vestil Stationary Lift Tables