Shop All Stationary Lift Tables
Vestil
24" X 48" Blue Lift Table, Load Cap. 2000 lb., 460V
Mfr # UNI-2448-2-BLU-460-3
Zoro # G1751351
product price: $3,106.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,106.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-2448-2-BLU-460-3
- Zoro # G1751351
- UPC # 691215222051
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,24x48,Blue,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Jack Chain, 100PK (CH1414)
- ZORO SELECT Swivel Plate Caster, 6 in Dia, 900 lb, Gray (P21SX-UP060D-14)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E20B4C1P3)
- SERVICE CASTER 2 Inch Soft Rubber Wheel 7/8 Grip Ring Stem Caster, 5PK (SCC-GR05S210-SRS-71678-5)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- Vestil Stationary Lift Tables