Shop All Stationary Lift Tables
Vestil
24" X 48" Blue Lift Table, Load Cap. 2000 lb., 230V
Mfr # UNI-2448-2-BLU-230-3
Zoro # G1751342
product price: $3,214.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,214.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-2448-2-BLU-230-3
- Zoro # G1751342
- UPC # 691215222044
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,24x48,Blue,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EEF2-904-10)
- DUTTON-LAINSON Dutton Lainson 15801 B-Series Brake Winch B1202 - 1200 lb. Capacity (15801)
- TIMBER TUFF Choker Chain (TMW-47)
- NITE IZE Rope Tightener, 1-1/2 In., Aluminum, Silver (F9S-02-09)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 4400 LBS. CAP. (ELF44-48X48)
- Vestil Lifting Tables