Shop All Stationary Lift Tables
Vestil
24" X 48" Blue Lift Table, Load Cap. 2000 lb., 115V
Mfr # UNI-2448-2-BLU-115-1
Zoro # G1751248
product price: $3,320.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,320.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-2448-2-BLU-115-1
- Zoro # G1751248
- UPC # 691215222020
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,24x48,Blue,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Metric Caster (BKRA-VPA-126K)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE2801NFX10)
- ZORO SELECT Fork Extensions, 108in.L x 4 in.W, Pin, PK2 (35LU33)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- WESCO Fixed Handle Scissors Lift Table, LT-1000SL (260200)
- Vestil Lifting Tables