No Product Image Available
Vestil

24'' x 48'' 2 Drum Polyethylene Ultra Spill Containment Deck VLPUT-2448


product price: $563.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Contain spills in your industrial facility with this Vestil 24'' x 48'' 2 drum polyethylene ultra spill containment deck VLPUT-2448. This low-profile unit is designed to catch hazardous spills for easy cleanup. The 24'' x 48'' deck is designed to hold up to 2 drums at a time. This unit is compact to fit in areas with limited space and it is lightweight for easy transport. It boasts an ample 3000 lb. capacity to securely hold heavy drums.The sump can hold up to 11 gallons of spilled liquids. The grating is made of chemical-resistant polyethylene and it is removable for easy cleanup. The outer layer of this unit is constructed of heavy-duty 18.5 oz. PVC material for long-lasting durability. This material can be folded down for compact storage. For your convenience this unit is quick and easy to assemble.Overall Dimensions:Length: 48''Width: 24''Height: 2 1/2''Capacity: 3000 lb.Sump Capacity: 11 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.