Shop All Bollards
Vestil
24" x 4.5" Pipe Bollard with Steel Cap
Mfr # BOL-JKS-24-4.5
Zoro # G403505789
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Weight 19
- Material Steel
- Height 24
- Depth 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 |
Height | 24 |
Depth | 8 |
Overall Width | 8 |
Overall Height | 24 |
Length | 8 |
Width | 8 |
Outside Diameter | 4.5 |
Outside Dia. | 4.5 |
Details
Weight | 19 |
Material | Steel |
Finish | Powder Coat |
Color | Yellow |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Description
Create barriers around workstations, machinery, and outdoor space with steel pipe bollard with chain slots. Ideal for indoor and outdoor applications. Easy to assemble. Removable bolt-on steel top cap with socket set-screw. Place chain into chain slots, storing any excess chain inside the bollard, and place cap back onto bollard. The chain slots hold chain connected to other bollards. Base plate includes pre-drilled bollard. Heavy duty welded steel construction. Powder coat safety yellow finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Yellow Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-Y)
- VESTIL GROUND LIFT SCISSOR TABLE 3K 52X84 (EHLTG-5284-3-54)
- MAZZELLA Crosby A-330 Alloy Chain Clevis Grab Hook 3/8", 7100 LBS WLL (1027285)
- ZORO SELECT Rigid Plate Cstr, 1200 lb, Stainless Steel (P21RX-HNG060RX-14-001)
- VESTIL Poly Bollard Barricade, 13.25x13.25x23 (PBOL-24)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-4.5)
- VESTIL Steel Bollard, Underground Mount (BOL-OR-40-BK)
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- VESTIL Ductile Iron Decorative Bollard, 28x5 (BOL-CI-28-5)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" WHITE (BOL-48-4.5-WT)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385D)
- Vestil Warehouse Safety Guards & Protectors