Shop All Stationary Lift Tables
Vestil
24" x 36", Hydraulic Post Table, Load Cap. 6000 lb.
Mfr # HT-60-2436-DC
Zoro # G5425257
product price: $3,327.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,327.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 36 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-60-2436-DC
- Zoro # G5425257
- UPC # 691215056298
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 36 in |
Overall Width | 24 in |
Details
Load Capacity | 6000 lb. |
Item | Hydraulic Post Table,DC,6K lb.,24 x 36 |
Description
Hydraulic Post Table,DC,6K lb.,24 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Swivel Hook With Clevis, 10K cap (HOOK-S-10)
- DAYTON Round Sling, Endless, 20 ft., 8400 lb. (2MJN9)
- DAYTON Brake Disc (GGS_56984)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J820)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- Vestil Stationary Lift Tables