Shop All Stationary Lift Tables
Vestil
24" x 36", Hydraulic Post Table, Load Cap. 4000 lb.
Mfr # HT-40-2436-DC
Zoro # G5425275
product price: $3,076.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,076.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 36 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-40-2436-DC
- Zoro # G5425275
- UPC # 691215056274
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 36 in |
Overall Width | 24 in |
Details
Load Capacity | 4000 lb. |
Item | Hydraulic Post Table,DC,4K lb.,24 x 36 |
Description
Hydraulic Post Table,DC,4K lb.,24 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 6 ft Fiberglass Stepladder (30406)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4C2P6)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (7408)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Yellow (EE2604DFX12)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 14-7/64In H, Steel (B-CARTX2)
- Vestil Lifting Tables