Shop All Stationary Lift Tables
Vestil
24" X 36" Hydraulic Post Table, Load Cap. 3000 lb.
Mfr # HT-30-2436
Zoro # G5425309
product price: $1,457.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,457.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 36 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-30-2436
- Zoro # G5425309
- UPC # 691215051712
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 36 in |
Overall Width | 24 in |
Details
Load Capacity | 3000 lb. |
Item | Hydraulic Post Table,3K lb.,24 x 36 |
Description
Hydraulic Post Table,3K lb.,24 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 12 ft 3 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Powder Coated Finish (M13SC C1)
- BAUER LADDER Fold-N-Go Work Platform - 500 lb. Capacity (20900)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 24 x 60", Steel, 3 Shelves, 3,600 lb (3IP-2460-6PY)
- SUMNER FRONT LEG ASSEMBLY 2400 LIFT (784810)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- Vestil Lifting Tables