Shop All Stationary Lift Tables
Vestil
24" X 36" Hydraulic Post Table, Load Cap. 2000 lb.
Mfr # HT-20-2436A-PSS
Zoro # G5425345
product price: $2,521.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,521.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 36 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-20-2436A-PSS
- Zoro # G5425345
- UPC # 691215077224
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 36 in |
Overall Width | 24 in |
Details
Load Capacity | 2000 lb. |
Item | Hyd Post Table,Partial,SS,2K lb.,24 x 36 |
Description
Hyd Post Table,Partial,SS,2K lb.,24 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF6)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- STARKE Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted, Grey (STK2026-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EET3-904-12)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- Vestil Lifting Tables