Shop All Rolling Ladders
Vestil
24'' x 21'' x 20'' Yellow 2-Step Steel Maintenance Ladder with Perforated Steps LAD-MM-2-P-YL
Mfr # 736LADMM2PYL
Zoro # G011564154
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736LADMM2PYL
- Zoro # G011564154
- Country of Origin China
- Category Rolling Ladders
Description
Enhance safety and efficiency in your workplace with the Vestil maintenance ladder. This durable unit is made of baked-in powder-coated steel ensuring long-lasting use and resistance to wear and tear. With a 350 lb. weight capacity it is designed to handle heavy-duty tasks with ease. Whether you need to access high shelves or perform maintenance tasks its 20'' top step height is designed to provide stability and support.The 24'' wide perforated steps provide ample stepping room and extra traction ensuring that you can maintain your balance while ascending or descending the ladder while its 58-degree angled steps offer a steady and comfortable climb reducing the risk of slips or falls. Its spacious 21'' long top step provides a secure and stable work platform allowing you to complete tasks efficiently and effectively. It also features a removable access chain adding an extra layer of safety for workers.Mobility is a breeze with this ladder thanks to the two 4'' x 1 1/4'' poly wheels and the simple tilt-back design. You can easily move it to different areas as needed saving time and effort. The handrails provide additional stability and support allowing users to maintain a firm grip while working. Constructed with a square tubing framework it's ideal for use around warehouses hardware stores or inventory rooms. Upgrade your workplace with this reliable and versatile Vestil maintenance ladder. This unit requires some assembly.Overall Dimensions:Length: 38 1/2''Width: 29 1/2''Height: 50''Capacity: 350 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60513)
- LUXOR Plastic Utility Tub Cart, Three Shelf, 24 (SEC111-B)
- CASTERHQ 5"x2" Heavy Duty Swivel Caster, Red Polyurethane on Steel, PK4 (MD5X2PISR-SET)
- PARTNERS BRAND Twisted Nylon Rope3/8", 3,240 lb, White, 600'/Case (TWR125)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-P-YL)
- VESTIL Maintenance Ladder - 6 Step Grip-Strut - LAD-MM-6-G (LAD-MM-6-G)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-G)
- VESTIL 70 H Steel Maintenance Ladder - 4 Step Perforated, 4 in Steps (LAD-MM-4-P)
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- VESTIL 70 H Steel 4 in Steps (LAD-MM-4-G-YL)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH618P)
- Vestil Ladders