No Product Image Available

Vestil

24'' x 21'' x 100'' Blue 10-Step Steel Maintenance Ladder with Grip Strut Steps LAD-MM-10-G


product price: $1,846.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enhance safety and efficiency in your workplace with the Vestil maintenance ladder. This durable unit is made of baked-in powder-coated steel ensuring long-lasting use and resistance to wear and tear. With a 350 lb. weight capacity it is designed to handle heavy-duty tasks with ease. Whether you need to access high shelves or perform maintenance tasks its 100'' top step height is designed to provide stability and support.The 24'' wide grip strut steps provide ample stepping room and extra traction ensuring that you can maintain your balance while ascending or descending the ladder while its 58-degree angled steps offer a steady and comfortable climb reducing the risk of slips or falls. Its spacious 21'' long top step provides a secure and stable work platform allowing you to complete tasks efficiently and effectively. It also features a removable access chain adding an extra layer of safety for workers.Mobility is a breeze with this ladder thanks to the two 4'' x 1 1/4'' poly wheels and the simple tilt-back design. You can easily move it to different areas as needed saving time and effort. The handrails provide additional stability and support allowing users to maintain a firm grip while working. Constructed with a square tubing framework it's ideal for use around warehouses hardware stores or inventory rooms. Upgrade your workplace with this reliable and versatile Vestil maintenance ladder. This unit requires some assembly.Overall Dimensions:Length: 81 1/8''Width: 32''Height: 130''Capacity: 350 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.