Shop All Booms & Extrusions
Vestil
24" Economy Non Telescoping, 8000 lb Capacity
Mfr # LM-EBNT-8-24
Zoro # G003529239
product price: $1,502.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,502.99
Free 30-Day Returns
Key Features
- For Use With Unique performance, convenience and safety features are built into every Lift Master Boom.
- Material Steel
- Weight 418
- Features Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-EBNT-8-24
- Zoro # G003529239
- UPC # 691215089029
- Country of Origin United States
- Category Booms & Extrusions
Dimensions
Width | 32 |
Overall Width | 32 |
Height | 12 in |
Size | 80.375 x 32 x 11.5 |
Overall Height | 11.5 |
Length | 81 in |
Depth | 80.375 |
Overall Length | 80.375 |
Details
For Use With | Unique performance, convenience and safety features are built into every Lift Master Boom. |
Material | Steel |
Weight | 418 |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Color | Blue |
Description
Unique performance, convenience, and safety features are built into every lift master boom. Fabricated from structural steel with welding to meet AWS creates a rugged and durable boom that will provide long term service. A safety restraint secures the boom to the fork truck for safe operation. Includes two (2) lifting hooks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Latch Kit, 1/2 In (595528)
- ZORO SELECT Caster Wheel, 90 Shore A, 1000 lb. (16V361)
- POST GUARD Post Sleeve, 7 In Dia., 60 In H, White (CL1386II)
- ZORO SELECT Fork Extensions, 84in.L x 6inW, Strap, PK2 (35LU45)
- VESTIL 24" Telescoping Lift Boom, 4000 lb Capacity (LM-1T-4-24)
- VESTIL 24" Orbit Telescoping Boom, 4000 lb Capacity (LM-OBT-4-24)
- Vestil Booms & Extrusions