Shop All Dock Doors, Seals & Shelters
Vestil
24" Dock Seal Draft Blocker YL
Mfr # DRAFT-24-YL
Zoro # G505445211
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Weight 10
- Installation Method Lay Down
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRAFT-24-YL
- Zoro # G505445211
- UPC # 691215348904
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Length | 24 |
Height | 9 |
Width | 12 |
Details
Material | Vinyl |
Color | Yellow |
Weight | 10 |
Installation Method | Lay Down |
Description
Keeping cold drafts out of dock areas has always been a challenge. But, the draft blocker is here to fix that. Designed for blocking drafts between dock seals and dock levelers, the compressible foam provides sealing action in all types of irregular gaps. The yellow vinyl construction is strong and durable for daily use in adverse conditions and with a top handle removal and carrying from areas is simple.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Kit, PK4 (MH2MPR702G)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-1/8 Body Size, Body Size: 1 1/8 (55AY25)
- CAMPBELL CHAIN & FITTINGS Campbell 7000627 Aircraft Cable, 840 lb Working Load Limit, 250 ft L, 3/16 in Dia, Galvanized Steel (700-0627)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-28)
- VESTIL 36" Dock Seal Draft Blocker YL (DRAFT-36-YL)
- ZORO SELECT Dock Shelter, 24 In, For 10 Ft Doors (D-750-24)
- CHASE Swinging Dr, 7x6ft, White, Polyethylene, PR (7284RDWHI)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RDCBL)
- CHASE Swinging Dr, 7x5ft, Black, Polyethylene, PR (6084RDXHDBLA)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RDCGR)
- Vestil Dock Doors, Seals & Shelters